Beli heavy duty workbench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHUTER Heavy Duty Workbenches (Meja Bengkel)Deskripsi:- M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/minatribut:
- Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
- Boxo Work Bench (Meja Bengkel)Deskripsi:Work Bench AW6201 isSimple Working Panelatribut:
- Dimensions (mm): 1565x766x800
- TRUSCO Light-Duty Workbench-Basic Type (Meja Dapur)atribut:
- Height(mm): 740
- Top Board Material: PVC Decoration
- TRUSCO Medium-Duty Workbench (Meja Bengkel)atribut:
- Depth (mm): 750
- Lower Shelf: HLT type (1 sheet)
- Equal Load (kg): 2000
- Height (mm): 740
- Top Board Material: Steel
- Body Material: Steel
- Color: Green
- Toptul Heavy Duty Workbench (Lemari Perkakas)atribut:
- Dimensions (mm): 1560x710x827
- Kennedy 2-Drawer Workbench (Meja Bengkel)Deskripsi:Professional quality two drawer workbench constructed from heavy gauge steel for sturdy long-term use. Ideal for a range of workshop and industrial applications. Drawers are lockable and fitted with smooth glide drawer runners. Full length storage shelf. Quick and easy assembly. Powder coated finish. Dimensions (W x D x H): 1500 x 640 x 865mm. Total bench weight capacity: 800kg. Drawers: 50kg (each) Shelf: 100kg. Worktop: 600kgatribut:
- Overall Depth: 640mm
- Worktop Finish: Steel
- Type: Workbench
- Overall Width: 1500mm
- Overall Height: 865mm
- Part Number: KEN4052320K
- INGCO Hekter Tembak CordlessDeskripsi:-Battery and charger sold separately-Include: 1000 Pcs brad nails (35mm)atribut:
- Drive Rate (nails/s): 2
- Include: 1000 Pcs brad nails (35mm)
- Magazine Capacity (pcs): 105
- Nail Type: F15~F35
- Net Weight (kg): 1.98
- Voltage (V): 20
- SHUTER Revolving Tower Quick Tip Out Bin (Kabinet Perkakas)atribut:
- Color: Dark Grey
- KING TONY Workbench & Accessory (Meja Bengkel)Deskripsi:Workbench with back panelHeavy duty load capacity of 1000 kg UDLatribut:
- Specification: Overall
- TRUSCO Mobile Heavy Duty WorkbenchDeskripsi:The main body is made of structural steel pipes and rolled steel, and all connection points are joined by welding.It comes with a three-tier cabinet of the same depth.The cabinet can be installed in your desired location.The main body is made of structural steel pipes and rolled steel, and all connection points are joined by welding.With a simple foot-operated motion, the workbench can be lifted and moved.The load during movement is limited to 300kg due to the caster's load capacity.The pedals can be folded for storage.Material:Body: Steel, Wheels: Urethaneatribut:
- Cabinet: 1 row, 3 tiers D-3Z With lock
- Caster Load Capacity (kg): 300
- Depth (mm): 750
- Drawer Inner Dimensions (mm): 370x454x83
- Height (mm): 740
- Leg Color: Green
- Top Plate Material: Linoleum
- Uniform Load Capacity (kg): 3000
- Width (mm): 1800
- Sakae Medium-duty WorkbenchDeskripsi:A best-selling medium-weight workbench. The core material of the tabletop is particle board, so it is resistant to bending. It will not budge even if a heavy object is placed on it. Thework table with the Sakaerium tabletop is made of PVC-based material, which is non-slip and elastic, so it will not damage the product. It has excellent durability, chemical resistance, and waterproofness, and is resistant to wear and scratches, so it can be used in any place such as factories, laboratories, hospitals, and schools. It is suitable for use as a metalworking table, training table, inspection table, assembly table, etc. Italso complies with the 10 restricted substances in the revised RoHS Directive (RoHS2) (in addition to the 6 restricted substances, there are 4 restricted substances such as phthalates). It is also ideal for electrical and electronic parts manufacturers, communication equipment manufacturing factories, toy manufacturing factories, medical equipment manufacturing factories, etc.The main body is made of square pipes (structural steel pipes), so it is very sturdy and does not accumulate dust. Optional installation of a middle board and cabinet (drawer) is also possible.atribut:
- Capacity (kg): 800
- Frontage (mm): 1800
- Depth (mm): 900
- Height (mm): 740
- Body Material: Steel (powder coated)
- Top Plate Material: Sakae Luminous Compliant with the Revised RoHS Directive 10 Substances
- Color: Green
- Dimensions (WxD) (mm): 1530×678
- Table Top Dimensions (WxDxH) (mm): 1800×900×25
- Table Top Thickness (mm): 25
- KING TONY WorkbenchDeskripsi:3 drawer tool chest with ball bearing slides and central locking systemDelivered with adjustable feet
- SANFIX Laser Photo Tachometeratribut:
- Accuracy: ±(0.05%+1 digit)
- Battery: 4 x 1.5V AA Battery
- Dimensions (mm): 190x72x37
- Display: LCD
- Measurement Distance (mm): 50-500
- Memory: Last Value, Max. Value and Min. Value
- Power Consumption: Approx. 45mA
- Range Select: Auto Ranging
- Resolution: 0.1RPM (2.5 to 999.9RPM); 1RPM (Over 1.000RPM)
- Sampling Time: 0.5 sec (Over 120RPM)
- Test Range: 2.5 to 99.999RPM (r/min)
- Time Base: Quartz Crystal
- SHUTER Workstation Workbench Desktop (Meja Kerja)Deskripsi:This unique SHUTER wall-mountable workstation (WS series) includes two sets of two-door lockers, a compact workbench, and a heavy-duty cabinet. Split the tool trolley for seperate use or continue to use it as part of the entire set. Other parts can also be shifted around in a modular fashion depending on where you want them and how you need to use them. Add any items in the SHUTER HK hook or HK tool hanger accessories range to increase storage options for tools, parts, and materials. The benchtop is high impact and resists collisions.atribut:
- Dimensions (WxDxH) (mm): 1200x620x1840
- Material: Steel
- Color: Black
Daftar Harga heavy duty workbench Terbaru November 2026
| SHUTER Heavy Duty Workbenches (Meja Bengkel) | Rp12.999.900 |
| SHUTER Workbenches Ultra Heavy Duty (Meja Bengkel) | Rp1.099.900 |
| KRISBOW Work Table (Meja Kerja Bengkel) | Rp7.199.900 |
| Boxo Work Bench (Meja Bengkel) | Rp12.999.900 |
| TRUSCO Light-Duty Workbench-Basic Type (Meja Dapur) | Rp5.399.900 |
| TRUSCO Medium-Duty Workbench (Meja Bengkel) | Rp20.999.900 |
| Toptul Heavy Duty Workbench (Lemari Perkakas) | Rp12.999.900 |
| Kennedy 2-Drawer Workbench (Meja Bengkel) | Rp10.999.900 |
| JTC Workbench with Backpanel | Rp22.999.900 |
| INGCO Hekter Tembak Cordless | Rp3.299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/c1P104717433-1.jpg)
/30P101004108-2.jpg)
/h4P103638616-3.jpg)
/P102068601-1.jpg)
/9mP104716346-3.jpg)
/kkP104697740-2.jpg)
/03P102194003-3.jpg)


/2cP101004084-2.jpg)
/8zP107002323-1.jpg)

/P101004080-1.jpg)





/knP104717743-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)